Motion
IR-2916
Inner Ring - 1.8125 in Bore, 2.0625 in OD, High Carbon Chrome Steel
Mi Item #00094278
MFR #IR-2916
Price$51.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.8125 in Bore, 2.0625 in OD, High Carbon Chrome Steel
Mi Item #00094278
MFR #IR-2916

Mfr description
IR 2916 INNER RACE
  • Use with drawn cup bearings
  • IR Series: Regular width
  • IRA Series: Extended width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.09/each

Specifications

Dimensions

  • Bore Diameter
    1.8125 in
  • Outside Diameter
    2.0625 in
  • Overall Width
    1.0150 in
  • Weight
    0.21 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    BH-3312, BH-3316, MH-33161
  • Long Description
    The IR-2916 is an inner ring with a 1.8125 in bore diameter, 2.0625 in outside diameter, and 1.0150 in overall width, weighing 0.21 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-2916
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only - Drawn Cup Bearings
  • UPC_NO
    605790186554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)