Motion
IRA-5
Inner Ring - 0.3125 in Bore, 0.5000 in OD, High Carbon Chrome Steel
Mi Item #00094291
MFR #IRA-5
Price$25.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.3125 in Bore, 0.5000 in OD, High Carbon Chrome Steel
Mi Item #00094291
MFR #IRA-5

Mfr description
IRA 5 INNER RACE
  • Use with drawn cup bearings
  • IR Series: Regular width
  • IRA Series: Extended width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.42/each

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Outside Diameter
    0.5000 in
  • Overall Width
    0.5360 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    B-85, B-86, B-87, B-88, BH-87, BH-88, J-85, J-86, J-88, JH-87, JH-88, M-851, M-861, M-871, M-881, MJ-851, MJ-861, MJ-881, MJH-871, MJH-881
  • Long Description
    The IRA-5 is an inner ring with a 0.3125 in bore diameter, 0.5000 in outside diameter, and 0.5360 in overall width, weighing 0.02 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IRA-5
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only - Drawn Cup Bearings
  • UPC_NO
    605790212536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)