Motion
IRA-20
Inner Ring - 1.2500 in Bore, 1.5000 in OD, High Carbon Chrome Steel
MI ITEM #00094307
MFR #IRA-20
Your Price$73.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.2500 in Bore, 1.5000 in OD, High Carbon Chrome Steel
MI ITEM #00094307
MFR #IRA-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.12/each(List $84.08)

Overview

Mfr description
IRA 20 INNER RACE

Specifications

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    1.5000 in
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Lubrication Hole Type
    No Lubrication Hole
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IRA-20
  • UPC_NO
    605790216848
  • Weight
    0.19 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    1.2860 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IRA-20 is an inner ring with a 1.2500 in bore diameter, 1.5000 in outside diameter, and 1.2860 in overall width, weighing 0.19 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought