Motion
IR-612-OH
Inner Ring - 0.3750 in Bore, 0.5625 in OD, High Carbon Chrome Steel
Mi Item #00094315
MFR #IR-612-OH
Price$25.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.3750 in Bore, 0.5625 in OD, High Carbon Chrome Steel
Mi Item #00094315
MFR #IR-612-OH

Mfr description
IR 612 OH INNER RACE
  • Use with drawn cup bearings
  • IR Series: Regular width
  • IRA Series: Extended width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.71/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    0.5625 in
  • Overall Width
    0.7500 in
  • Weight
    0.03 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    B-910, B-912, BH-910, BH-912, J-910, M-9101, M-9121
  • Long Description
    The IR-612-OH is an inner ring with a 0.3750 in bore diameter, 0.5625 in outside diameter, and 0.7500 in overall width, weighing 0.03 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-612-OH
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only - Drawn Cup Bearings
  • UPC_NO
    605790216800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)