Motion
YR-2-1/2
Flat Yoke Roller - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Open, High-Alloy Bearing Steel Material
MI ITEM #00094318
MFR #YR-2-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Open, High-Alloy Bearing Steel Material
MI ITEM #00094318
MFR #YR-2-1/2

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTY 85 BRG
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Number Of Rows
    1
  • Overall Width
    1.5625 in
  • Closure Type
    Open
  • ECCN
    2A001.b
  • Radial Dynamic Load Capacity
    15280 lbf
  • Radial Static Load Capacity
    33000 lbf
  • Roller Material
    High-Alloy Bearing Steel
  • Finish Coating
    Black Oxide
  • OEM Part Number
    YR-2-1/2
  • Series
    YR Series
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    YR-2-1/2
  • Manufacturer Upc Number
    651041012370
  • Harmonization Code
    8482400000
  • Weight
    1.8 lbs
  • General Information
    a complete line of stud type and yoke type cam followers for industrial applications. These bearings are available in steel, stainless steel, and with engineered plastic internal bushings. We specialize in engineered cam followers to fit specific applicat
  • Material
    52100 or Equivalent
  • Thread Length
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought