Motion
IR-88-OH
Inner Ring - 0.5000 in Bore, 0.7500 in OD, High Carbon Chrome Steel
MI ITEM #00094319
MFR #IR-88-OH
Your Price$40.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.5000 in Bore, 0.7500 in OD, High Carbon Chrome Steel
MI ITEM #00094319
MFR #IR-88-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.23/each(List $46.26)

Overview

Mfr description
IR 88 OH INNER RACE
  • Use with drawn cup bearings
  • IR Series: Regular width
  • IRA Series: Extended width
  • -OH means with oil hole for lubrication

Specifications

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    0.7500 in
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Lubrication Hole Type
    Lubrication Hole
  • Compatible Bearing
    B-126, B-128, J-126, J-128, M-1261, M-1281
  • Type Of Needle Bearing
    Separable Inner Ring Only - Drawn Cup Bearings
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-88-OH
  • UPC_NO
    605790195457
  • Weight
    0.03 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    0.5150 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR-88-OH is an inner ring with a 0.5000 in bore diameter, 0.7500 in outside diameter, and 0.5150 in overall width, weighing 0.03 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought