Motion
IR-1012-OH
Inner Ring - 0.6250 in Bore, 0.8750 in OD, High Carbon Chrome Steel
MI ITEM #00094324
MFR #IR-1012-OH
Your Price$20.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.6250 in Bore, 0.8750 in OD, High Carbon Chrome Steel
MI ITEM #00094324
MFR #IR-1012-OH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.75/each(List $27.42)

Overview

Mfr description
IR 1012 OH INNER RACE
  • Use with drawn cup bearings
  • IR Series: Regular width
  • IRA Series: Extended width
  • -OH means with oil hole for lubrication

Specifications

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    0.8750 in
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Lubrication Hole Type
    Lubrication Hole
  • Compatible Bearing
    B-1412, B-148, BH-1410, BH-1412, J-1412, J-146, J-148, JH-1412, M-14121, M-1481, MH-14101, MH-14121, MJ-14121, MJH-14121
  • Type Of Needle Bearing
    Separable Inner Ring Only - Drawn Cup Bearings
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-1012-OH
  • UPC_NO
    605790199608
  • Weight
    0.06 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    0.7500 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR-1012-OH is an inner ring with a 0.6250 in bore diameter, 0.8750 in outside diameter, and 0.7500 in overall width, weighing 0.06 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought