Motion
GEZM 112 ES

SKF
GEZM 112 ES

Radial Spherical Plain Bearing - 1.7500 in Bore, 2.8125 in OD, 2.6250 in Inner Ring Width, Open, Commercial/Industrial Grade
MI ITEM #00094326
MFR #GEZM 112 ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZM 112 ES

Radial Spherical Plain Bearing - 1.7500 in Bore, 2.8125 in OD, 2.6250 in Inner Ring Width, Open, Commercial/Industrial Grade
MI ITEM #00094326
MFR #GEZM 112 ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GEZM 112 ES BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Outer Ring Material
    Through Hardened Steel;Ground & Phosphated
  • Inner Ring Width
  • Outer Ring Width
    1.3125 in
  • Ball Material
    Through Hardened Steel;Ground & Phosphated
  • Grade
    Commercial/Industrial
  • Construction
    Two Piece
  • Overall Width
    2.6250 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577609724
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text