Motion
B14ELSS
Spherical Plain Bearing - 0.8750 in Bore, 1.4375 in OD, 1.312 in Inner Ring Width, Sealed
Mi Item #00094334
MFR #B14ELSS
Price$250.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.8750 in Bore, 1.4375 in OD, 1.312 in Inner Ring Width, Sealed
Mi Item #00094334
MFR #B14ELSS

Mfr description
B 14 EL-SS BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.08/each

Specifications

Dimensions

  • Ball Diameter
    1.258 in
  • Bore Diameter  
    0.8750 in
  • Inner Ring Width  
    1.312 in
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    0.6560 in
  • Outside Diameter  
    1.4375 in
  • Overall Width
    1.3120 in
  • Weight
    0.229 lb

Details

  • Additional Details
    Sealed
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    B14ELSS
  • Manufacturer Upc Number
    637400000905
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    7200 lbf
  • Radial Static Load Capacity
    28800 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    RBC®
  • Type Of Bearing
    Extended Inner Ring, Sealed
  • UPC_NO
    637400000905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)