Motion
B20ELSS
RBC Spherical Plain Bearing - Extended Inner Ring Sealed
MI ITEM #00094339
MFR #B20ELSS
Your Price$285.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherical Plain Bearing - Extended Inner Ring Sealed
MI ITEM #00094339
MFR #B20ELSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$285.96/each(List $343.15)

Overview

Mfr description
B 20 EL-SS BALL BUSHING

Specifications

  • Type Of Bearing
    Extended Inner Ring, Sealed
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Relubrication
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Ball Diameter
    1.795 in
  • Outer Ring Width
    0.9370 in
  • Seal Material
    Thermoplastic Elastomer
  • Overall Width
    1.8750 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    58800 lbf
  • Radial Dynamic Load Capacity
    14700 lbf
  • Operating Temperature Range
    -60 TO 250 °F
  • Series
    RBC®
  • Manufacturer Upc Number
    637400001100
  • UPC_NO
    637400001100
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Weight
    0.6 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text