Motion
B24ELSS
Spherical Plain Bearing - 1.5000 in Bore, 2.4375 in OD, 2.25 in Inner Ring Width, Sealed
Mi Item #00094347
MFR #B24ELSS
Price$300.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.5000 in Bore, 2.4375 in OD, 2.25 in Inner Ring Width, Sealed
Mi Item #00094347
MFR #B24ELSS

Mfr description
B24ELSS BALL BUSHING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$300.71/each

Specifications

Dimensions

  • Ball Diameter
    2.155 in
  • Bore Diameter  
    1.5000 in
  • Inner Ring Width  
    2.25 in
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    1.1250 in
  • Outside Diameter  
    2.4375 in
  • Overall Width
    2.2500 in
  • Weight
    1.1 lb

Details

  • Additional Details
    Extended Inner Ring, Double sealed to keep grease in and contaminants out, Lube holes and grooves to facilitate relubrication
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    B24ELSS
  • Manufacturer Upc Number
    637400001308
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    21200 lbf
  • Radial Static Load Capacity
    84800 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    RBC®
  • Type Of Bearing
    Extended Inner Ring, Sealed
  • UPC_NO
    637400001308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)