Motion
GEZM 108 ES-2RS

SKF
GEZM 108 ES-2RS

Radial Spherical Plain Bearing - 1.5000 in Bore, 2.4375 in OD, 2.2500 in Inner Ring Width, Sealed, Commercial/Industrial Grade
MI ITEM #00094348
MFR #GEZM 108 ES-2RS
Price$395.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZM 108 ES-2RS

Radial Spherical Plain Bearing - 1.5000 in Bore, 2.4375 in OD, 2.2500 in Inner Ring Width, Sealed, Commercial/Industrial Grade
MI ITEM #00094348
MFR #GEZM 108 ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$395.92/each

Specifications

Dimensions

  • Ball Diameter
    2.1550 in, 54.74 mm
  • Bore Diameter  
    1.5000 in
  • Inner Ring Width  
    2.2500 in
  • Misalignment Angle  
    5 °
  • Outer Ring Width
    1.1250 in
  • Outside Diameter  
    2.4375 in
  • Overall Width
    2.2500 in
  • Weight
    1.12 lbs

Details

  • Additional Details
    Double-lip contact seal on both sides | Relubricatable via lubrication holes and an annular groove in both rings
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEZM 108 ES-2RS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577054517
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    28101 lbf
  • Radial Static Load Capacity
    84303 lbf
  • Series
    GEZM
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577054517

Overview

Mfr description
GEZM 108 ES-2RS BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text