Motion
IR-1612-OH
Inner Ring - 1.0000 in Bore, 1.2500 in OD, High Carbon Chrome Steel
Mi Item #00094355
MFR #IR-1612-OH
Price$29.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.0000 in Bore, 1.2500 in OD, High Carbon Chrome Steel
Mi Item #00094355
MFR #IR-1612-OH

Mfr description
IR 1612 OH INNER RACE
  • Use with drawn cup bearings
  • IR Series: Regular width
  • IRA Series: Extended width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.27/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    1.2500 in
  • Overall Width
    0.7500 in
  • Weight
    0.09 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    B-2010, B-2012, B-208, BH-2012, BH-208, J-2012, JH-2012, M-20101, M-20121, M-2081, MH-20121, MH-2081, MJ-20121
  • Long Description
    The IR-1612-OH is an inner ring with a 1.0000 in bore diameter, 1.2500 in outside diameter, and 0.7500 in overall width, weighing 0.09 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-1612-OH
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only - Drawn Cup Bearings
  • UPC_NO
    605790216732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)