Motion
BH3640L
Spherical Plain Bearing - 2.2500 in Bore, 3.9375 in OD, 2.318 in Inner Ring Width, Open
Mi Item #00094363
MFR #BH3640L
Price$835.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 2.2500 in Bore, 3.9375 in OD, 2.318 in Inner Ring Width, Open
Mi Item #00094363
MFR #BH3640L

Mfr description
BH 3640 L BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$835.47/each

Specifications

Dimensions

  • Ball Diameter
    3.59 in
  • Bore Diameter  
    2.2500 in
  • Inner Ring Width  
    2.318 in
  • Misalignment Angle  
    14 °
  • Outer Ring Width
    1.8750 in
  • Outside Diameter  
    3.9375 in
  • Overall Width
    2.3180 in
  • Weight
    4.47 lb

Details

  • Additional Details
    Unsealed | Lube holes and grooves to facilitate relubrication | Increased inner ring cross-section to enable higher degree of misalignment
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    BH3640L
  • Manufacturer Upc Number
    637400000264
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    58800 lbf
  • Radial Static Load Capacity
    235500 lbf
  • Series
    RBC®
  • Type Of Bearing
    High-Misalignment
  • UPC_NO
    637400000264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)