Motion
GEZH 204 ES

SKF
GEZH 204 ES

Radial Spherical Plain Bearing - 2.2500 in Bore, 3.9375 in OD, 2.3180 in Inner Ring Width, Open, Commercial/Industrial Grade
MI ITEM #00094364
MFR #GEZH 204 ES
Your Price$902.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZH 204 ES

Radial Spherical Plain Bearing - 2.2500 in Bore, 3.9375 in OD, 2.3180 in Inner Ring Width, Open, Commercial/Industrial Grade
MI ITEM #00094364
MFR #GEZH 204 ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$902.87/each(List $1,050.58)

Overview

Mfr description
GEZH 204 ES BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Chrome Steel
  • Inner Ring Material
    Chrome Steel
  • Inner Ring Width
  • Outer Ring Width
    1.8750 in
  • Grade
    Commercial/Industrial
  • Overall Width
    2.3180 in
  • Radial Static Load Capacity
    233801 lbf
  • Radial Dynamic Load Capacity
    77559 lbf
  • Operating Temperature Range
    -50 to +200 °C °F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577609908
  • UPC_NO
    7316577609908
  • Weight
    4.53 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text