Motion
BH4044L
Spherical Plain Bearing - 2.5000 in Bore, 4.3750 in OD, 2.545 in Inner Ring Width, Open
Mi Item #00094367
MFR #BH4044L
Price$827.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 2.5000 in Bore, 4.3750 in OD, 2.545 in Inner Ring Width, Open
Mi Item #00094367
MFR #BH4044L

Mfr description
BH 4044 L BALL BUSHING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$827.92/each

Specifications

Dimensions

  • Ball Diameter
    3.95 in
  • Bore Diameter  
    2.5000 in
  • Inner Ring Width  
    2.545 in
  • Misalignment Angle  
    14 °
  • Outer Ring Width
    2.0620 in
  • Outside Diameter  
    4.3750 in
  • Overall Width
    2.5450 in
  • Weight
    6.06 lb

Details

  • Additional Details
    Unsealed | 52100 Bearing Quality Steel | Open | Requires Relubrication | Lube holes and grooves
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    BH4044L
  • Manufacturer Upc Number
    637400000288
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    71200 lbf
  • Radial Static Load Capacity
    285000 lbf
  • Series
    RBC®
  • Type Of Bearing
    High-Misalignment
  • UPC_NO
    637400000288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)