Motion
GEZH 208 ES

SKF
GEZH 208 ES

Spherical Plain Bearing - 2.5000 in Bore, 4.3750 in OD, 2.5450 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00094368
MFR #GEZH 208 ES
Price$1,030.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZH 208 ES

Spherical Plain Bearing - 2.5000 in Bore, 4.3750 in OD, 2.5450 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00094368
MFR #GEZH 208 ES

Mfr description
GEZH 208 ES BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,030.33/each

Specifications

Dimensions

  • Ball Diameter
    3.9500 in, 100.33 mm
  • Bore Diameter  
    2.5000 in
  • Inner Ring Width  
    2.5450 in
  • Misalignment Angle  
    8 °
  • Outer Ring Width
    2.0620 in
  • Outside Diameter  
    4.3750 in
  • Overall Width
    2.5450 in
  • Weight
    6.21 lbs

Details

  • Additional Details
    Relubricatable
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEZH 208 ES
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577609915
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    95544 lbf
  • Radial Static Load Capacity
    285507 lbf
  • Series
    GEZH
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577609915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)