Motion
IR-1820-OH
Inner Ring - 1.1250 in Bore, 1.3750 in OD, High Carbon Chrome Steel
MI ITEM #00094370
MFR #IR-1820-OH
List Price$67.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.1250 in Bore, 1.3750 in OD, High Carbon Chrome Steel
MI ITEM #00094370
MFR #IR-1820-OH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$67.88/each for your price

Overview

Mfr description
IR 1820 OH INNER RACE
  • Use with drawn cup bearings
  • IR Series: Regular width
  • IRA Series: Extended width
  • -OH means with oil hole for lubrication

Specifications

  • Bore Diameter
    1.1250 in
  • Outside Diameter
    1.3750 in
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Lubrication Hole Type
    Lubrication Hole
  • Compatible Bearing
    B-2220, BH-2220, M-22201
  • Type Of Needle Bearing
    Separable Inner Ring Only - Drawn Cup Bearings
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-1820-OH
  • UPC_NO
    605790190995
  • Weight
    0.167 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    1.2500 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR-1820-OH is an inner ring with a 1.1250 in bore diameter, 1.3750 in outside diameter, and 1.2500 in overall width, weighing 0.167 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought