Motion
BH72809L
Spherical Plain Bearing - 4.5000 in Bore, 7.7500 in OD, 4.69 in Inner Ring Width, Open
Mi Item #00094371
MFR #BH72809L
Price$6,166.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 4.5000 in Bore, 7.7500 in OD, 4.69 in Inner Ring Width, Open
Mi Item #00094371
MFR #BH72809L

Mfr description
BH 7280-9L BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,166.86/each

Specifications

Dimensions

  • Ball Diameter
    7.19 in
  • Bore Diameter  
    4.5000 in
  • Inner Ring Width  
    4.69 in
  • Misalignment Angle  
    10 °
  • Outer Ring Width
    3.7500 in
  • Outside Diameter  
    7.7500 in
  • Overall Width
    4.6900 in
  • Weight
    38 lb

Details

  • Additional Details
    Open Type | Relubricatable | Steel on Steel
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Round
  • Closure Type
    Open
  • Housing Material
    Chrome Steel
  • Inner Ring Material
    52100 Bearing Quality Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400000462
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    235900 lbf
  • Radial Static Load Capacity
    943600 lbf
  • Series
    RBC®
  • Type Of Bearing
    High-Misalignment
  • UPC_NO
    637400000462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)