Motion
BH3640LSS
Spherical Plain Bearing - 2.2500 in Bore, 3.9375 in OD, 2.318 in Inner Ring Width, Sealed
MI ITEM #00094383
MFR #BH3640LSS
Price$1,130.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 2.2500 in Bore, 3.9375 in OD, 2.318 in Inner Ring Width, Sealed
MI ITEM #00094383
MFR #BH3640LSS

Mfr description
BH 3640-L-SS BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,130.04/each

Specifications

Dimensions

  • Ball Diameter
    3.59 in
  • Bore Diameter  
    2.2500 in
  • Inner Ring Width  
    2.318 in
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    1.8750 in
  • Outside Diameter  
    3.9375 in
  • Overall Width
    2.3180 in
  • Weight
    4.445 lb

Details

  • Additional Details
    2RS Sealed
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    BH3640LSS
  • Manufacturer Upc Number
    637400000271
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    58800 lbf
  • Radial Static Load Capacity
    235500 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    RBC®
  • Standards Met
    ISO 9001:2000
  • Type Of Bearing
    High-Misalignment, Sealed
  • UPC_NO
    637400000271

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)