Motion
GEZH 204 ES-2RS

SKF
GEZH 204 ES-2RS

Radial Spherical Plain Bearing - 2.2500 in Bore, 3.5625 in OD, 1.9690 in Inner Ring Width, Sealed, Commercial/Industrial Grade
MI ITEM #00094384
MFR #GEZH 204 ES-2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZH 204 ES-2RS

Radial Spherical Plain Bearing - 2.2500 in Bore, 3.5625 in OD, 1.9690 in Inner Ring Width, Sealed, Commercial/Industrial Grade
MI ITEM #00094384
MFR #GEZH 204 ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Inner Ring Width  
    1.9690 in
  • Misalignment Angle  
    8 °
  • Outer Ring Width
    1.6870 in
  • Outside Diameter  
    3.5625 in
  • Overall Width
    1.9690 in
  • Weight
    4.75 lbs

Details

  • Closure Type
    Sealed
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577609946
  • Operating Temperature Range
    –20 to +80 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    77559 lbf
  • Radial Static Load Capacity
    233801 lbf
  • Type Of Bearing
    Radial

Overview

Mfr description
GEZH 204 ES-2RS BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text