Motion
IR-2220
Inner Ring - 1.3750 in Bore, 1.6250 in OD, High Carbon Chrome Steel
MI ITEM #00094386
MFR #IR-2220
Price$75.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.3750 in Bore, 1.6250 in OD, High Carbon Chrome Steel
MI ITEM #00094386
MFR #IR-2220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.50/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Outside Diameter
    1.6250 in
  • Overall Width
    1.2500 in
  • Weight
    0.201 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    B-2620, M-26201
  • Long Description
    The IR-2220 is an inner ring with a 1.3750 in bore diameter, 1.6250 in outside diameter, and 1.2500 in overall width, weighing 0.20 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-2220
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • UPC_NO
    605790195396

Overview

Mfr description
IR 2220 OH INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text