Motion
BH72809LSS
Spherical Plain Bearing - 4.5000 in Bore, 7.7500 in OD, 4.69 in Inner Ring Width, Sealed
MI ITEM #00094391
MFR #BH72809LSS
Price$5,010.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 4.5000 in Bore, 7.7500 in OD, 4.69 in Inner Ring Width, Sealed
MI ITEM #00094391
MFR #BH72809LSS

Mfr description
BH 7280-9L-SS BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,010.23/each

Specifications

Dimensions

  • Ball Diameter
    7.19 in
  • Bore Diameter  
    4.5000 in
  • Inner Ring Width  
    4.69 in
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    3.7500 in
  • Outside Diameter  
    7.7500 in
  • Overall Width
    3.7500 in
  • Weight
    38.05 lb

Details

  • Additional Details
    High Misalignment
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Round
  • Closure Type
    Sealed
  • Housing Material
    Chrome Steel
  • Inner Ring Material
    52100 Bearing Quality Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    BH72809LSS
  • Manufacturer Upc Number
    637400000479
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    235900 lbf
  • Radial Static Load Capacity
    943600 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    RBC®
  • Type Of Bearing
    High-Misalignment, Sealed
  • UPC_NO
    637400000479

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)