Motion
GEZH 408 ES 2RS

SKF
GEZH 408 ES 2RS

Radial Spherical Plain Bearing - 4.5000 in Bore, 7.0000 in OD, 3.9375 in Inner Ring Width, Sealed, Commercial/Industrial Grade
Mi Item #00094392
MFR #GEZH 408 ES 2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZH 408 ES 2RS

Radial Spherical Plain Bearing - 4.5000 in Bore, 7.0000 in OD, 3.9375 in Inner Ring Width, Sealed, Commercial/Industrial Grade
Mi Item #00094392
MFR #GEZH 408 ES 2RS

Mfr description
GEZH 408 ES-2RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Inner Ring Width  
    3.9375 in
  • Outer Ring Width
    3.3750 in
  • Outside Diameter  
    7.0000 in
  • Overall Width
    3.9375 in
  • Weight
    36.18 lbs

Details

  • Ball Material
    Through Hardened Steel;Ground & Phosphated
  • Closure Type
    Sealed
  • Construction
    Two Piece
  • Grade
    Commercial/Industrial
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570678741
  • Outer Ring Material
    Through Hardened Steel;Ground & Phosphated
  • Product Type
    Spherical Plain Bearings
  • Seal Material
    Polyurethane
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)