Motion
IR-2324-OH
Inner Ring - 1.4375 in Bore, 1.7500 in OD, High Carbon Chrome Steel
Mi Item #00094394
MFR #IR-2324-OH
Price$76.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.4375 in Bore, 1.7500 in OD, High Carbon Chrome Steel
Mi Item #00094394
MFR #IR-2324-OH

Mfr description
IR 2324 OH INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.65/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Outside Diameter
    1.7500 in
  • Overall Width
    1.5000 in
  • Weight
    0.32 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    B-2820, B-2824, J-2824, M-26241, MJ-28241
  • Long Description
    The IR-2324-OH is an inner ring with a 1.4375 in bore diameter, 1.7500 in outside diameter, and 1.5000 in overall width, weighing 0.32 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-2324-OH
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • UPC_NO
    605790191060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)