Motion
B3640DSA3
Spherical Plain Bearing - 2.2500 in Bore, 3.9300 in OD, 2.318 in Inner Ring Width, Open
Mi Item #00094395
MFR #B3640DSA3
Price$1,570.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 2.2500 in Bore, 3.9300 in OD, 2.318 in Inner Ring Width, Open
Mi Item #00094395
MFR #B3640DSA3

Mfr description
B 3640 DSA3 BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,570.97/each

Specifications

Dimensions

  • Ball Diameter
    3.59 in
  • Bore Diameter  
    2.2500 in
  • Inner Ring Width  
    2.318 in
  • Outer Ring Width
    1.1800 in
  • Outside Diameter  
    3.9300 in
  • Overall Width
    2.3180 in
  • Weight
    4.466 lb

Details

  • Additional Details
    Angular Contact | ShimPack | 52103 Bearing Quality Steel | Steel | 52100 Bearing Quality Steel | Open | Articulated Joints, Linkages | Required Relubrication
  • Application
    Articulated Joints, Linkages
  • Ball Material
    52103 Bearing Quality Steel
  • Bearing Material
    52103 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Liner Material
    Steel
  • Lubrication Type
    Required Relubrication
  • Manufacturer Catalog Number
    B3640DSA3
  • Manufacturer Upc Number
    637400001704
  • Operating Temperature Range
    -60 TO 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52103 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    66600 lbf
  • Radial Static Load Capacity
    266200 lbf
  • Series
    ShimPack®
  • Type Of Bearing
    Double Acting Shimpack
  • UPC_NO
    637400001704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)