Motion
B4044DSA3
Spherical Plain Bearing - 2.5000 in Bore, 4.3750 in OD, 2.545 in Inner Ring Width, Open
MI ITEM #00094399
MFR #B4044DSA3
Price$1,746.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 2.5000 in Bore, 4.3750 in OD, 2.545 in Inner Ring Width, Open
MI ITEM #00094399
MFR #B4044DSA3

Mfr description
B 4044 DSA3 BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,746.19/each

Specifications

Dimensions

  • Ball Diameter
    3.95 in
  • Bore Diameter  
    2.5000 in
  • Inner Ring Width  
    2.545 in
  • Outer Ring Width
    1.2750 in
  • Outside Diameter  
    4.3750 in
  • Overall Width
    2.5450 in
  • Weight
    7.5 lb

Details

  • Additional Details
    Open Type
  • Application
    Articulated Joints, Linkages
  • Ball Material
    52104 Bearing Quality Steel
  • Bearing Material
    52104 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Liner Material
    Steel
  • Lubrication Type
    Required Relubrication
  • Manufacturer Upc Number
    637400001810
  • Operating Temperature Range
    -60 TO 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    78500 lbf
  • Radial Static Load Capacity
    313800 lbf
  • Series
    ShimPack®
  • Type Of Bearing
    Double Acting Shimpack
  • UPC_NO
    637400001810

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)