Motion
B7280DSA3
RBC Spherical Plain Bearing - Shimpack Unsealed
MI ITEM #00094403
MFR #B7280DSA3
List Price$10,261.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherical Plain Bearing - Shimpack Unsealed
MI ITEM #00094403
MFR #B7280DSA3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,261.20/each for your price

Overview

Mfr description
B 7280 DSA3 BALL BUSHING

Specifications

  • Type Of Bearing
    Double Acting Shimpack
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Required Relubrication
  • Closure Type
    Open
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Inner Ring Width
  • Liner Material
    Steel
  • Ball Diameter
    7.19 in
  • Outer Ring Width
    2.4550 in
  • Overall Width
    4.6900 in
  • Bearing Material
    52106 Bearing Quality Steel
  • Radial Static Load Capacity
    1109600 lbf
  • Radial Dynamic Load Capacity
    277400 lbf
  • Operating Temperature Range
    -60 TO 350 °F
  • Series
    ShimPack®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400002381
  • UPC_NO
    637400002381
  • Application
    Articulated Joints, Linkages
  • Weight
    38 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text