Motion
IR-3024-OH
Inner Ring - 1.8750 in Bore, 2.1250 in OD, High Carbon Chrome Steel
MI ITEM #00094410
MFR #IR-3024-OH
Your Price$82.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.8750 in Bore, 2.1250 in OD, High Carbon Chrome Steel
MI ITEM #00094410
MFR #IR-3024-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.58/each(List $94.97)

Overview

Mfr description
IR 3024 OH INNER RACE

Specifications

  • Bore Diameter
    1.8750 in
  • Outside Diameter
    2.1250 in
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Lubrication Hole Type
    Lubrication Hole
  • Compatible Bearing
    B-3412, B-3416, B-3420, B-3424, B-348, M-34161, M-34241
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-3024-OH
  • UPC_NO
    605790199707
  • Weight
    0.33 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    1.5000 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR-3024-OH is an inner ring with a 1.8750 in bore diameter, 2.1250 in outside diameter, and 1.5000 in overall width, weighing 0.33 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought