Motion
IRA-12-OH
Inner Ring - 0.7500 in Bore, 1.0000 in OD, High Carbon Chrome Steel
MI ITEM #00094419
MFR #IRA-12-OH
List Price$59.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.7500 in Bore, 1.0000 in OD, High Carbon Chrome Steel
MI ITEM #00094419
MFR #IRA-12-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.92/each for your price

Overview

Mfr description
IRA 12 OH INNER RACE

Specifications

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.0000 in
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    IRA
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IRA-12-OH
  • UPC_NO
    605790195464
  • Weight
    0.10 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    1.0360 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IRA-12-OH is an inner ring with a 0.7500 in bore diameter, 1.0000 in outside diameter, and 1.0360 in overall width, weighing 0.10 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought