Motion
GEZ 112 TE 2RS

SKF
GEZ 112 TE 2RS

Radial Spherical Plain Bearing - 1.7500 in Bore, 2.8125 in OD, 1.5313 in Inner Ring Width, Sealed, Commercial/Industrial Grade
MI ITEM #00094435
MFR #GEZ 112 TE 2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 112 TE 2RS

Radial Spherical Plain Bearing - 1.7500 in Bore, 2.8125 in OD, 1.5313 in Inner Ring Width, Sealed, Commercial/Industrial Grade
MI ITEM #00094435
MFR #GEZ 112 TE 2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GEZ 112 TE-2RS BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Sealed
  • Outer Ring Material
    Through Hardened and Ground Steel;Fractured at one point
  • Inner Ring Width
  • Outer Ring Width
    1.3125 in
  • Ball Material
    Through Hardened and Ground Steel;Sliding surface hard chromium plated and polished
  • Grade
    Commercial/Industrial
  • Seal Material
    Polyurethane
  • Construction
    Two Piece
  • Overall Width
    1.5313 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577107251
  • Weight
    1.46 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text