Motion
GEZ 200 TXE-2LS

SKF
GEZ 200 TXE-2LS

Radial Spherical Plain Bearing - 2.0000 in Bore, 3.1875 in OD, 1.7500 in Inner Ring Width, Sealed
Mi Item #00094439
MFR #GEZ 200 TXE-2LS
Price$1,067.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 200 TXE-2LS

Radial Spherical Plain Bearing - 2.0000 in Bore, 3.1875 in OD, 1.7500 in Inner Ring Width, Sealed
Mi Item #00094439
MFR #GEZ 200 TXE-2LS

Mfr description
GEZ 200 TXE-2LS BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,067.62/each

Specifications

Dimensions

  • Ball Diameter
    2.8750 in, 73.03 mm
  • Bore Diameter  
    2.0000 in
  • Inner Ring Width  
    1.7500 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.5000 in
  • Outside Diameter  
    3.1875 in
  • Overall Width
    1.7500 in
  • Weight
    2.08 lbs

Details

  • Additional Details
    Maintenance-Free | Triple-lip Seal on both sides
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    PTFE Fabric
  • Liner Material
    PTFE fabric
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GEZ 200 TXE-2LS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316575128593
  • Operating Temperature Range
    -55 to 110 °C °F °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    335 kN
  • Radial Static Load Capacity
    670 kN
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    7316575128593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)