Motion
NTA-411
Needle Roller Thrust Bearing - 0.2500 in Bore, 0.6875 in OD
Mi Item #00094460
MFR #NTA-411
Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 0.2500 in Bore, 0.6875 in OD
Mi Item #00094460
MFR #NTA-411

Mfr description
NTA 411 BRG
  • Needle roller and cage thrust assemblies are complements of small diameter needle rollers arranged in a spoke-like configuration
  • Needle rollers are equally spaced by means of a cage whose web section separates the rollers and provides guidance to keep them tracking in an orbital path
  • The purpose of these assemblies is to transmit a thrust load between two relatively rotating objects while greatly reducing friction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.09/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Outside Diameter  
    0.6875 in
  • Overall Width
    0.0781 in
  • Precision Rating
    ABEC 1
  • Weight
    0.004 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washer
    TRA-411
  • Description
    Needle Roller Thrust Bearing
  • Dynamic Load Capacity
    5.12 kN
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Max Rpm
    26000 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    5.12 kN
  • Series
    NTA
  • Static Load Capacity
    10.76 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790213861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)