Motion
TC613
Roller & Cage Assembly - 0.3750 in Bore, 0.8125 in OD
MI ITEM #00094465
MFR #TC613
Price$5.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 0.3750 in Bore, 0.8125 in OD
MI ITEM #00094465
MFR #TC613

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.94/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    0.8125 in
  • Overall Width
    0.0781 in
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Description
    Thrust Roller and Cage Assembly
  • Dynamic Load Capacity
    1620 lbf
  • Lubrication
    Oil Lubrication
  • Material
    Needle And Cylindrical Roller
  • Max Rpm
    16000 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1620 lbf
  • Series
    TC
  • Static Load Capacity
    4000 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4047643192316

Overview

Mfr description
TC613/0-5 THRUST NEEDLE ROLLER BRG
  • Axial needle roller bearings are units comprising axial needle roller and cage assemblies and axial bearing washers with a centering spigot
  • Can be combined with drawn cup needle roller bearings and needle roller bearings
  • The axial running surface for the needle roller and cage assembly must be hardened and ground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text