Motion
TC1427
Roller & Cage Assembly - 0.8750 in Bore, 1.6875 in OD
Mi Item #00094484
MFR #TC1427
Price$7.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 0.8750 in Bore, 1.6875 in OD
Mi Item #00094484
MFR #TC1427

Mfr description
TC1427/0-5-HLA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.16/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    1.6875 in
  • Overall Width
    0.0625 in
  • Weight
    0.02 lbs

Details

  • Description
    Thrust Roller and Cage Assembly
  • Dynamic Load Capacity
    4400 lbf
  • Lubrication
    Oil Lubrication
  • Material
    Needle And Cylindrical Roller
  • Max Rpm
    8900 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Series
    TC14
  • Static Load Capacity
    18600 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4047643178433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)