Motion
TC1625
Roller & Cage Assembly - 1.0000 in Bore, 1.5625 in OD
Mi Item #00094487
MFR #TC1625
Price$6.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 1.0000 in Bore, 1.5625 in OD
Mi Item #00094487
MFR #TC1625

Mfr description
TC1625/0-5-HLA
  • Axial needle roller bearings are units comprising axial needle roller and cage assemblies and axial bearing washers with a centering spigot
  • Can be combined with drawn cup needle roller bearings and needle roller bearings
  • The axial running surface for the needle roller and cage assembly must be hardened and ground
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.09/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.5625 in
  • Overall Width
    0.0781 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Description
    Thrust Roller and Cage Assembly
  • Dynamic Load Capacity
    3150 lbf
  • Lubrication
    Oil Lubrication
  • Material
    Needle And Cylindrical Roller
  • Max Rpm
    7500 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Series
    TC
  • Static Load Capacity
    12100 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4047643192644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)