Motion
TC1828
Roller & Cage Assembly - 1-1/8 in Bore, 1-3/4 in OD, 5/64 in Width
Mi Item #00094489
MFR #TC1828
Price$6.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 1-1/8 in Bore, 1-3/4 in OD, 5/64 in Width
Mi Item #00094489
MFR #TC1828

Mfr description
TC1828 THRUST NEEDLE CAGE ASSEMBLY
  • Axial needle roller bearings are units comprising axial needle roller and cage assemblies and axial bearing washers with a centering spigot
  • Can be combined with drawn cup needle roller bearings and needle roller bearings
  • The axial running surface for the needle roller and cage assembly must be hardened and ground
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.66/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Outside Diameter  
    1.7500 in
  • Overall Width
    0.0781 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    6500 rpm
  • Radial Dynamic Load Capacity
    3850 lbf
  • Series
    TC
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4054369665536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)