Motion
TC2031
Roller & Cage Assembly - 1.2500 in Bore, 1.9375 in OD
MI ITEM #00094494
MFR #TC2031
Price$6.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 1.2500 in Bore, 1.9375 in OD
MI ITEM #00094494
MFR #TC2031

Mfr description
TC2031/0-5 NEEDLE BRG
  • Axial needle roller bearings are units comprising axial needle roller and cage assemblies and axial bearing washers with a centering spigot
  • Can be combined with drawn cup needle roller bearings and needle roller bearings
  • The axial running surface for the needle roller and cage assembly must be hardened and ground
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.88/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Fillet Radius
    0.06 in
  • Outside Diameter  
    1.9375 in
  • Overall Width
    0.0781 in
  • Weight
    0.03 lbs

Details

  • Bearing Material
    Steel
  • Description
    Thrust Roller and Cage Assembly
  • Dynamic Load Capacity
    4500 lbf
  • Lubrication
    Oil Lubrication
  • Material
    Needle And Cylindrical Roller
  • Max Rpm
    6000 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    4500 lbf
  • Series
    TC
  • Static Load Capacity
    20500 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4047643192521

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)