Motion
TC3648
Roller & Cage Assembly - 2-1/4 in Bore, 3 in OD, 5/64 in Width
MI ITEM #00094516
MFR #TC3648
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 2-1/4 in Bore, 3 in OD, 5/64 in Width
MI ITEM #00094516
MFR #TC3648

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TC3648/0-5-HLA
  • Axial needle roller bearings are units comprising axial needle roller and cage assemblies and axial bearing washers with a centering spigot
  • Can be combined with drawn cup needle roller bearings and needle roller bearings
  • The axial running surface for the needle roller and cage assembly must be hardened and ground

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Bearing Material
    Steel
  • Max Rpm
    3600 rpm
  • Overall Width
    0.0781 in
  • Series
    TC
  • UPC_NO
    4047643178419
  • Radial Dynamic Load Capacity
    6000 lbf
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text