Motion
TC4052
Roller & Cage Assembly - 2.5000 in Bore, 3.2500 in OD
Mi Item #00094521
MFR #TC4052
Price$15.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 2.5000 in Bore, 3.2500 in OD
Mi Item #00094521
MFR #TC4052

Mfr description
TC4052/0-5-HLA
  • Axial needle roller bearings are units comprising axial needle roller and cage assemblies and axial bearing washers with a centering spigot
  • Can be combined with drawn cup needle roller bearings and needle roller bearings
  • The axial running surface for the needle roller and cage assembly must be hardened and ground
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.59/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter  
    3.2500 in
  • Overall Width
    0.0781 in
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Steel
  • Description
    Thrust Roller and Cage Assembly
  • Dynamic Load Capacity
    6200 lbf
  • Lubrication
    Oil Lubrication
  • Material
    Needle And Cylindrical Roller
  • Max Rpm
    3300 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    6200 lbf
  • Series
    TC
  • Static Load Capacity
    37500 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4047643192408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)