Motion
NTA-5266
Needle Roller Thrust Bearing - 3.2500 in Bore, 4.1250 in OD
MI ITEM #00094529
MFR #NTA-5266
Price$71.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 3.2500 in Bore, 4.1250 in OD
MI ITEM #00094529
MFR #NTA-5266

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$71.23/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Outside Diameter  
    4.1250 in
  • Overall Width
    0.1250 in
  • Precision Rating
    ABEC 1
  • Weight
    0.10 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washer
    TRA-5266
  • Description
    Needle Roller Thrust Bearing
  • Dynamic Load Capacity
    51.6 kN
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    51.6 kN
  • Series
    NTA
  • Static Load Capacity
    294.9 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790209635

Overview

Mfr description
NTA 5266 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text