Motion
NTA-6074
Roller & Cage Assembly - 3.7500 in Bore, 4.6250 in OD
Mi Item #00094531
MFR #NTA-6074
Price$94.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 3.7500 in Bore, 4.6250 in OD
Mi Item #00094531
MFR #NTA-6074

Mfr description
NTA 6074 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.54/each

Specifications

Dimensions

  • Bore Diameter  
    3.7500 in
  • Outside Diameter  
    4.6250 in
  • Overall Width
    0.1250 in
  • Precision Rating
    ABEC 1
  • Weight
    0.11 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washer
    TRA-6074
  • Description
    Needle Roller Thrust Bearing
  • Dynamic Load Capacity
    56.05 kN
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    56.05 kN
  • Series
    NTA
  • Static Load Capacity
    344.3 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790205354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)