Motion
NTA-6681
Needle Roller Thrust Bearing - 4.1250 in Bore, 5.0625 in OD
Mi Item #00094533
MFR #NTA-6681
Price$145.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 4.1250 in Bore, 5.0625 in OD
Mi Item #00094533
MFR #NTA-6681

Mfr description
NTA 6681 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.01/each

Specifications

Dimensions

  • Bore Diameter  
    4.1250 in
  • Outside Diameter  
    5.0625 in
  • Overall Width
    0.1250 in
  • Precision Rating
    ABEC 1
  • Weight
    0.13 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washer
    TRA-6681
  • Description
    Needle Roller Thrust Bearing
  • Dynamic Load Capacity
    63.61 kN
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Max Rpm
    3200 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    14300 lbf
  • Series
    NTA
  • Static Load Capacity
    414.6 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790209642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)