Motion
TWA411
Thrust Washer - Needle Roller Thrust, 1/4 in ID, 11/16 in OD, 1/32 in Width
Mi Item #00094550
MFR #TWA411
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 1/4 in ID, 11/16 in OD, 1/32 in Width
Mi Item #00094550
MFR #TWA411

Mfr description
TWA411 THRUST WASHER
  • Axial bearing washers are punched, through hardened and polished and can be used as shaft or housing locating washers
  • Suitable if the adjacent machine part is unhardened but is sufficiently rigid and geometrically accurate
  • Unsealed closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Outside Diameter  
    0.6875 in
  • Overall Width
    0.0313 in
  • Weight
    0.01 lbs

Details

  • Compatible Bearing Part Number
    NTA-411
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    4054364217938
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)