Motion
TRB-613
Thrust Washer - Needle Roller Thrust, 0.8125 in OD, 0.0625 in Width
MI ITEM #00094562
MFR #TRB-613
Price$2.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 0.8125 in OD, 0.0625 in Width
MI ITEM #00094562
MFR #TRB-613

Mfr description
TRB 613 THRUST RACE
  • Needle roller and cage thrust assemblies are complements of small diameter needle rollers arranged in a spoke-like configuration
  • Needle rollers are equally spaced by means of a cage whose web section separates the rollers and provides guidance to keep them tracking in an orbital path
  • The purpose of these assemblies is to transmit a thrust load between two relatively rotating objects while greatly reducing friction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.27/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter  
    0.8125 in
  • Overall Width
    0.0625 in
  • Weight
    0.01 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Compatible Bearing Part Number
    NTA-613
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Thrust Washer
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    TRB
  • Thrust Bearing Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790193453
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)