Motion
TWC411
Thrust Washer - Needle Roller Thrust, 0.6875 in OD, 0.3938 in Width
MI ITEM #00094563
MFR #TWC411
Price$9.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 0.6875 in OD, 0.3938 in Width
MI ITEM #00094563
MFR #TWC411

Mfr description
TWC411
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.17/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Outside Diameter  
    0.6875 in
  • Overall Width
    0.3938 in
  • Weight
    0.02 lbs

Details

  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Flat Race Thrust Washer
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    TWC
  • UPC_NO
    4054364123628
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)