Motion
TRC-613
Thrust Washer - Needle Roller Thrust, 0.8125 in OD, 0.0950 in Width
MI ITEM #00094565
MFR #TRC-613
Your Price$3.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 0.8125 in OD, 0.0950 in Width
MI ITEM #00094565
MFR #TRC-613

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$3.73/each(List $4.16)

Overview

Mfr description
TRC 613 THRUST RACE
  • Needle roller and cage thrust assemblies are complements of small diameter needle rollers arranged in a spoke-like configuration
  • Needle rollers are equally spaced by means of a cage whose web section separates the rollers and provides guidance to keep them tracking in an orbital path
  • The purpose of these assemblies is to transmit a thrust load between two relatively rotating objects while greatly reducing friction
  • Unsealed closure

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    NTA-613
  • Bearing Material
    1074 Steel
  • Bore Diameter
    0.3750 in
  • UPC_NO
    605790218958
  • Bore Type
    Round
  • Description
    Thrust Washer
  • Operating Temperature Range
    -30 to 110 °C
  • Overall Width
    0.0950 in
  • Weight
    0.01 lbs
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Series
    TRC
  • Thrust Bearing Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text