Motion
TWA815
Thrust Washer - Needle Roller Thrust, 0.9375 in OD, 0.0313 in Width, Steel
MI ITEM #00094567
MFR #TWA815
Price$2.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 0.9375 in OD, 0.0313 in Width, Steel
MI ITEM #00094567
MFR #TWA815

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.24/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter  
    0.9375 in
  • Overall Width
    0.0313 in
  • Weight
    0.02 lbs

Details

  • Compatible Bearing Part Number
    NTA-815
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Flat Race Thrust Washer
  • Material
    Steel
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    TWA
  • UPC_NO
    4012802022889
  • Washer Type
    Thrust Washer

Overview

Mfr description
TWA815-HLA
  • Axial bearing washers are punched, through hardened and polished and can be used as shaft or housing locating washers
  • Suitable if the adjacent machine part is unhardened but is sufficiently rigid and geometrically accurate
  • Unsealed closure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text