Motion
B16EL
Spherical Plain Bearing - 1.0000 in Bore, 1.6250 in OD, 1.5000 in Inner Ring Width, Open
Mi Item #00094597
MFR #B16EL
Price$123.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.0000 in Bore, 1.6250 in OD, 1.5000 in Inner Ring Width, Open
Mi Item #00094597
MFR #B16EL

Mfr description
B 16 EL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.44/each

Specifications

Dimensions

  • Ball Diameter
    1.437 in
  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.5000 in
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    0.7500 in
  • Outside Diameter  
    1.6250 in
  • Overall Width
    1.5000 in
  • Weight
    0.32 lb

Details

  • Additional Details
    Unsealed | Relubricatable
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    B16EL
  • Manufacturer Upc Number
    637400000967
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    9400 lbf
  • Radial Static Load Capacity
    37700 lbf
  • Series
    RBC®
  • Type Of Bearing
    Extended Inner Ring
  • UPC_NO
    637400000967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)