Motion
GEZM 100 ES

SKF
GEZM 100 ES

Radial Spherical Plain Bearing - 1.0000 in Bore, 1.6250 in OD, 1.5000 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00094598
MFR #GEZM 100 ES
Price$136.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZM 100 ES

Radial Spherical Plain Bearing - 1.0000 in Bore, 1.6250 in OD, 1.5000 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00094598
MFR #GEZM 100 ES

Mfr description
GEZM 100 ES BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.46/each

Specifications

Dimensions

  • Ball Diameter
    1.4370 in, 36.50 mm
  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.5000 in
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    0.7500 in
  • Outside Diameter  
    1.6250 in
  • Overall Width
    1.5000 in
  • Weight
    0.34 lbs

Details

  • Additional Details
    Steel on Steel
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEZM 100 ES
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570291483
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    12589 lbf
  • Radial Static Load Capacity
    37318 lbf
  • Series
    GEZM
  • Type Of Bearing
    Radial
  • UPC_NO
    7316570291483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)